Motion
48-53-3315

MILWAUKEE TOOL
48-53-3315

Specialty Tool - Red, Black Color
Mi Item #18790610
MFR #48-53-3315
Price$197.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-3315

Specialty Tool - Red, Black Color
Mi Item #18790610
MFR #48-53-3315

Mfr description
48-53-3315 10MM 4' CABLE FOR M12 MONITOR
  • For use with M12™ Wireless Monitor
  • HD Camera Delivers Clear Images
  • Easy Access in Confined Environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.52/each

Specifications

Details

  • Color
    Black, Red
  • Description
    The MILWAUKEE® 10mm 4' Borescope Camera Cable is designed for the M12™ Wireless Monitor for easy access and diagnosis in confined spaces.
  • Features
    HD Camera, High Intensity LEDs
  • Number Of Pieces
    1
  • Tool Type
    Borescope Camera Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)