Specifications
Details
- Features & Benefits• Compatible with M12™ 65' Ultra Flex Compact Inspection Camera • Quick-Release Knob to Easily Connect Drum • Navigate 1" - 3" Drain Lines Up To 65' • Compatible with 16mm Replacement Spring (48-53-3320) and 16mm Camera Head (48-53-3323) (sold separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)