Specifications
Details
- Features & Benefits• Compatible with M12™ 85' High Flex Compact Inspection Camera • Quick-Release Knob to Easily Connect Drum • Navigate 1.5" - 4" Drain Lines Up To 85' • Compatible with 20mm Replacement Spring (48-53-3321) and 20mm Camera Head (48-53-3322) (sold separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)