Overview
Mfr description
48-53-3321 SPARE SPRING 85 HIGH FLEX RE
- Designed for M12™ 85’ High Flex Compact Inspection Camera
- Field Serviceable
- Includes: Replacement Spring and Sonde
- Compatible with the 20mm Camera Head (48-53-3322) and High Flex Push Cable (48-53-3319) (sold separately)
Specifications
- Features & Benefits• Designed for M12™ 85’ High Flex Compact Inspection Camera • Field Serviceable • Includes: Replacement Spring and Sonde • Compatible with the 20mm Camera Head (48-53-3322) and High Flex Push Cable (48-53-3319) (sold separately)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data