Overview
Mfr description
48-73-1422 BOLT GASKETED CLEAR FACE SHIE
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- Secure Locking Detents
- Secures into Front Slots
- 180° field of view
- Reversible adaptors allow use with both Milwaukee® BOLT™ Safety Helmets and BOLT™ Hard Hats
- Quick Attachment & Removal
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Part of the BOLT™ System - Secure Accessories Simultaneously
Help us improve this product