Overview
Mfr description
F350B-XL WOMEN'S FREEFLEX VEST - BLACK X
- Shoulder and side mobility panels for added range of motion
- Midlayer built for changing conditions: Relaxed fit with room to layer comfortably
- Wind and water resistant to help keep you dry and warm on the job
- Full zip front pockets designed for secure item storage
- Brushed fleece-lined collar and pockets for added warmth
- Drop tail for extended coverage
- Insulation ensures warmth without adding bulk
- 100% Poly Ripstop Woven Fabric
Specifications
- DescriptionPart of the MILWAUKEE® FREEFLEX™ Collection, the Lightweight Insulated Vest is BUILT FOR MOVEMENT. This vest has shoulder and side body mobility panels, ensuring you stay comfortable and agile throughout the day. As a versatile mid-layer, the FREEFLEX™ Lightweight Insulated Vest offers a relaxed fit with a drop tail for additional coverage. The extra warmth of a brushed fleece-lined collar and pockets complements the wind and water-resistant fabric. The Lightweight Insulated Vest is crafted from durable 100% Poly Ripstop woven fabric, making it the perfect companion for the job. Milwaukee FREEFLEX™ products are developed in collaboration with user feedback across the trades through continuous job site research.
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data