Motion
F552B-2X
F552B-2X Milwaukee - Women's FREEFLEX™ Hybrid Tee - Long Sleeve Black 2X
MI ITEM #18791045
MFR #F552B-2X
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F552B-2X Milwaukee - Women's FREEFLEX™ Hybrid Tee - Long Sleeve Black 2X
MI ITEM #18791045
MFR #F552B-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.75/each

Specifications

Details

  • Description
    Part of the Milwaukee® FREEFLEX™ Collection, the Women’s Long Sleeve Hybrid Tee is BUILT FOR MOVEMENT so tradeswomen can work and layer easily. The Long Sleeve FREEFLEX™ Hybrid Tee is engineered for mobility with natural stretch and a forward shoulder design while not sacrificing durability. Complete with moisture-wicking technology, the breathable cotton/poly blend keeps you comfortable while working. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous job site research.

Overview

Mfr description
F552B-2X WMNS HYBRID TEE - LS BLK 2X
  • Engineered to move freely on the job
  • Lightweight and breathable 4.5oz cotton/poly blend
  • Moisture wicking
  • Natural stretch fabric – move and layer easily
  • Forward shoulder design – improves comfort and reduces wear on the seam
  • Anti-odor technology
  • 33% cotton, 67% polyester
  • Rib-knit neck maintains shape
  • Tagless neck label

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought