Motion
MT500-2
MT500-2 Milwaukee - 2PC Dipped Grip Cutting Pliers Set
MI ITEM #18791157
MFR #MT500-2
Price$123.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT500-2 Milwaukee - 2PC Dipped Grip Cutting Pliers Set
MI ITEM #18791157
MFR #MT500-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.04/each

Specifications

Details

  • Description
    The MILWAUKEE® 2PC Dipped Grip Cutting Pliers Set (USA) delivers the easiest cuts and a lasting edge for the professional user. Our 9" Lineman Dipped Grip Pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. Our 9" Lineman and 8" Diagonal Cutting Pliers feature laser-hardened edges and teeth for extended cut life and maximum grip. Our pliers are engineered to deliver the smoothest open and close experience from the start with no break-in period required. Our Lineman's Pliers include a reaming head for ½-inch to 1-inch conduit and a fish tape puller for additional versatility. Our pliers are tether-ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our 2pc Dipped Grip Pliers Set is made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel backed by a complete Lifetime Guarantee.

Overview

Mfr description
MT500-2 2PC PLIERS SET (USA)
  • Best Leverage for Tough Cuts
  • Long Life – Laser Hardened Edge & Teeth
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Reaming head for ½-inch to 1-inch conduit featured on the Lineman's Plier
  • Fish tape puller on the Lineman's Plier
  • Tether ready
  • Lifetime Guarantee
  • Made in USA with USA sourced materials
  • Set Includes: 9" Lineman's Dipped Grip Pliers (USA) and 8" Diagonal Dipped Grip Cutting Pliers (USA)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought