Motion
CNMM 190624-HR2:T9415

PRECISION TWIST DRILL
CNMM 190624-HR2:T9415

8345540 DOUBLE-SIDED NEGATIVE TURNING IN
Mi Item #18821233
MFR #CNMM 190624-HR2:T9415
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
CNMM 190624-HR2:T9415

8345540 DOUBLE-SIDED NEGATIVE TURNING IN
Mi Item #18821233
MFR #CNMM 190624-HR2:T9415

Mfr description
8345540 DOUBLE-SIDED NEGATIVE TURNING IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.80/each

Specifications

Dimensions

  • Corner Radius
    0.0945 in
  • Diameter
    0.7500 in
  • Hole Diameter
    0.3126 in
  • Included Angle
    80 °
  • Inscribed Circle
    0.7500 in
  • Insert Length
    0.7598 in
  • Insert Size
    19
  • ISO Grade
    CNMM190624-HR2:T9415
  • Lead Angle
    80 °
  • Length
    0.7598 in
  • Thickness
    0.2500 in

Details

  • Application
    Heavy Roughing
  • Chipbreaker
    HR2
  • Coating Process
    MT-CVD
  • Finish Coating
    MT-CVD
  • Full Insert Style Code
    CNMM 190624
  • Insert Style
    CNMM
  • Manufacturer Grade
    T9415
  • Material
    Carbide
  • Material Grade
    T9415
  • Rake
    Negative
  • Series
    CNMM
  • Shape
    Rhombic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)