Motion
DNMG 150604E-NMR:T9415

PRECISION TWIST DRILL
DNMG 150604E-NMR:T9415

8345553 DOUBLE-SIDED NEGATIVE TURNING IN
Mi Item #18821286
MFR #DNMG 150604E-NMR:T9415
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
DNMG 150604E-NMR:T9415

8345553 DOUBLE-SIDED NEGATIVE TURNING IN
Mi Item #18821286
MFR #DNMG 150604E-NMR:T9415

Mfr description
8345553 DOUBLE-SIDED NEGATIVE TURNING IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Corner Radius
    0.0157 in
  • Diameter
    0.5000 in
  • Hole Diameter
    0.2031 in
  • Included Angle
    55 °
  • Inscribed Circle
    0.5000 in
  • Insert Length
    0.6102 in
  • Insert Size
    15
  • ISO Grade
    DNMG150604E-NMR:T9415
  • Lead Angle
    55 °
  • Length
    0.6102 in
  • Thickness
    0.2500 in
  • Width
    0.5000 in

Details

  • Application
    Medium
  • Center Type
    With Center Hole
  • Chipbreaker
    NMR
  • Coating Process
    MT-CVD
  • Cutting Direction
    Neutral
  • Finish Coating
    MT-CVD
  • Full Insert Style Code
    DNMG 150604
  • Insert Hand
    Neutral
  • Insert Holding Method
    Screw Clamp
  • Insert Style
    DNMG
  • Lead Angle Direction
    Neutral
  • Manufacturer Grade
    T9415
  • Material
    Carbide
  • Material Grade
    T9415
  • Rake
    Negative
  • Series
    DNMG
  • Shape
    Rhombic
  • Single Or Multi Tipped
    Multi Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)