Motion
KNUX 160405R-32:T5415

PRECISION TWIST DRILL
KNUX 160405R-32:T5415

8716803 SPECIAL DESIGN NEGATIVE TURNING
Mi Item #18821332
MFR #KNUX 160405R-32:T5415
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
KNUX 160405R-32:T5415

8716803 SPECIAL DESIGN NEGATIVE TURNING
Mi Item #18821332
MFR #KNUX 160405R-32:T5415

Mfr description
8716803 SPECIAL DESIGN NEGATIVE TURNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Corner Radius
    0.0197 in
  • Diameter
    0.3750 in
  • Included Angle
    55 °
  • Inscribed Circle
    0.3750 in
  • Insert Length
    0.7677 in
  • Insert Size
    16
  • ISO Grade
    KNUX160405R-32:T5415
  • Lead Angle
    55 °
  • Length
    0.7677 in
  • Thickness
    0.1874 in
  • Width
    0.3750 in

Details

  • Chipbreaker
    32
  • Coating Process
    MT-CVD
  • Cutting Direction
    Right
  • Finish Coating
    MT-CVD
  • Full Insert Style Code
    KNUX 160405R
  • Insert Hand
    Right
  • Insert Style
    KNUX
  • Lead Angle Direction
    Right
  • Manufacturer Grade
    T5415
  • Material
    Carbide
  • Material Grade
    T5415
  • Series
    KNUX
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)