Motion
RCMX 2507MO-RF1:T9415

PRECISION TWIST DRILL
RCMX 2507MO-RF1:T9415

8366641 SPECIAL DESIGN NEGATIVE TURNING
Mi Item #18821352
MFR #RCMX 2507MO-RF1:T9415
Price$62.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
RCMX 2507MO-RF1:T9415

8366641 SPECIAL DESIGN NEGATIVE TURNING
Mi Item #18821352
MFR #RCMX 2507MO-RF1:T9415

Mfr description
8366641 SPECIAL DESIGN NEGATIVE TURNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.37/each

Specifications

Dimensions

  • Diameter
    0.9840 in
  • Hole Diameter
    0.2835 in
  • Inscribed Circle
    25 mm
  • Insert Size
    25
  • ISO Grade
    RCMX2507MO-RF1:T9415
  • Relief Angle
    7 °
  • Thickness
    0.3126 in

Details

  • Application
    Railway Wheels Turning
  • Chipbreaker
    RF1
  • Coating Process
    MT-CVD
  • Finish Coating
    MT-CVD
  • Full Insert Style Code
    RCMX 2507MO
  • Insert Style
    RCMX
  • Manufacturer Grade
    T9415
  • Material
    Carbide
  • Material Grade
    T9415
  • Series
    RCMX
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)