Motion
TNMG 270616E-RM:T9415

PRECISION TWIST DRILL
TNMG 270616E-RM:T9415

8244315 DOUBLE-SIDED NEGATIVE TURNING IN
Mi Item #18821514
MFR #TNMG 270616E-RM:T9415
Price$33.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
TNMG 270616E-RM:T9415

8244315 DOUBLE-SIDED NEGATIVE TURNING IN
Mi Item #18821514
MFR #TNMG 270616E-RM:T9415

Mfr description
8244315 DOUBLE-SIDED NEGATIVE TURNING IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.63/each

Specifications

Dimensions

  • Corner Radius
    0.0630 in
  • Diameter
    0.6250 in
  • Hole Diameter
    0.2500 in
  • Inscribed Circle
    0.6250 in
  • Insert Length
    1.0827 in
  • Insert Size
    27
  • ISO Grade
    TNMG270616E-RM:T9415
  • Length
    1.0827 in
  • Thickness
    0.2500 in

Details

  • Application
    Roughing
  • Chipbreaker
    RM
  • Coating Process
    MT-CVD
  • Finish Coating
    MT-CVD
  • Full Insert Style Code
    TNMG 270616E-RM
  • Insert Style
    TNMG
  • Manufacturer Grade
    T9415
  • Material
    Carbide
  • Material Grade
    T9415
  • Series
    TNMG
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)