Motion
DCMT 11T304E-FM:T8415

PRECISION TWIST DRILL
DCMT 11T304E-FM:T8415

8553230 SINGLE-SIDED POSITIVE TURNING IN
Mi Item #18821719
MFR #DCMT 11T304E-FM:T8415
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION TWIST DRILL
DCMT 11T304E-FM:T8415

8553230 SINGLE-SIDED POSITIVE TURNING IN
Mi Item #18821719
MFR #DCMT 11T304E-FM:T8415

Mfr description
8553230 SINGLE-SIDED POSITIVE TURNING IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/each

Specifications

Dimensions

  • Corner Radius
    0.0157 in
  • Diameter
    0.3750 in
  • Hole Diameter
    0.1732 in
  • Included Angle
    55 °
  • Inscribed Circle
    0.3750 in
  • Insert Length
    0.4567 in
  • Insert Size
    11
  • ISO Grade
    DCMT11T304E-FM:T8415
  • Lead Angle
    55 °
  • Length
    0.4567 in
  • Relief Angle
    7 °
  • Thickness
    0.1563 in
  • Width
    0.3750 in

Details

  • Application
    Finishing
  • Center Type
    Center Hole
  • Chipbreaker
    FM
  • Cutting Direction
    Neutral
  • Full Insert Style Code
    DCMT 11T304
  • Insert Hand
    Neutral
  • Insert Holding Method
    Screw Clamp
  • Insert Style
    DCMT
  • Lead Angle Direction
    Neutral
  • Manufacturer Grade
    T8415
  • Material
    Carbide
  • Material Grade
    T8415
  • Rake
    Positive
  • Series
    DCMT
  • Shape
    Rhombic
  • Single Or Multi Tipped
    Multi Tipped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)