Motion
FLUKE-283 FC

FLUKE ELECTRONICS
FLUKE-283 FC

Multimeter - 1500 V dc Max, 1000 V ac Max
Mi Item #18827372
MFR #FLUKE-283 FC
Price$1,254.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-283 FC

Multimeter - 1500 V dc Max, 1000 V ac Max
Mi Item #18827372
MFR #FLUKE-283 FC

Mfr description
5593158 CAT III 1500V CAT IV 1000V TRMS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,254.90/each

Specifications

Dimensions

  • Dimensions
    8.8000 in x 4.1000 in x 2.2000 in
  • Maximum DC Voltage Measurement
    1500 V dc
  • Weight
    0.7 kg

Details

  • Battery Type
    3 AA, Alkaline
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 40 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)