Motion
6016352
600A AC/DC CLAMP METER WITH SLIM BODY AND THIN JAW
Mi Item #18827394
MFR #6016352
Price$286.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600A AC/DC CLAMP METER WITH SLIM BODY AND THIN JAW
Mi Item #18827394
MFR #6016352

Mfr description
6016352 600A AC/DC CLAMP METER WITH SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.82/each

Specifications

Dimensions

  • Weight
    154 g

Details

  • Battery Type
    (2) AAA
  • Display
    6000 Counts / Updates 3 Times Per Second
  • Max Voltage Measurement
    600 V ac/dc
  • Voltage Measurement Range
    600 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)