Motion
T2107
Shear - 7.5000 in Overall Length
MI ITEM #18833181
MFR #T2107
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear - 7.5000 in Overall Length
MI ITEM #18833181
MFR #T2107

Mfr description
T2107 COMPACT TITANIUM-COATED UTILITY
  • Heavy-duty utility scissors cut leather, siding, vinyl, and thin sheet metal
  • Shears have ambidextrous grips for maximum comfort and a wide range of use
  • Spring-loaded handles provide self opening action for smoother and faster cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Blade Length
    3.7500 in, 95 mm
  • Handle Length
    3.5000 in, 89 mm
  • Height
    2.6000 in, 66 mm
  • Jaw Thickness
    20 mm;0.8000 in
  • Length
    7.5000 in, 191 mm
  • Overall Depth
    0.8000 in, 20 mm
  • Overall Length
    7.5000 in
  • Single Part Height
    66 mm;2.6000 in
  • Single Part Length
    191 mm;7.5000 in
  • Single Part Width
    20 mm;0.8000 in
  • Tool Weight
    215 g, 7.6 oz
  • Tool Width
    20 mm;0.8000 in
  • Weight
    215 g, 7.6 oz
  • Width
    0.8000 in, 20 mm

Details

  • Application
    Cuts Leather, Siding, Thin Sheet Metal, Vinyl
  • Blade Finish
    Stainless Steel with Titanium Coating
  • Body Material
    Stainless Steel
  • Color
    Black, Orange
  • Cutter Type
    Shear Cut
  • Cutting Capacity Hard Wire
    Thin Sheet Metal
  • Description
    Compact Titanium-Coated Utility Shears, 7-Inch
  • Ergonomic Handle
    true
  • Handle Color
    Black, Orange
  • Handle Material
    Plastic
  • Handle Style
    Spring-Loaded
  • Handle Type
    Plastic
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Stainless Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)