Overview
Mfr description
PUREONE DISTILLERY GRAY 2X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight1.125 lb
- Cover ColorGray
- Maximum Temperature150 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data