1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DICHTOMATIK
49106126
V-ring - 5 mm, 0.1969 in Cross Section, Nitrile Rubber Material
Mi Item #
18855282
MFR #
49106126
Price
$3.96
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
DICHTOMATIK 49106126
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DICHTOMATIK
49106126
V-ring - 5 mm, 0.1969 in Cross Section, Nitrile Rubber Material
Mi Item #
18855282
MFR #
49106126
Mfr description
49106126 V-RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.96
/each
Add to Cart
Specifications
Dimensions
Weight
0.22 oz
Details
Cross Section
0.1969 in, 5 mm
Design Type
VA
Lip Material
Nitrile Rubber
Series
VA
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items