Motion
CSPM4114TS
Super Premium SP4 Severe Duty Motor - 50 hp, 3600 rpm, 3 ph, 230/460 V, 326TSC Frame, TEFC Enclosure, 60 Hz, 3540 rpm Base, Inverter Duty
Mi Item #18923371
MFR #CSPM4114TS
Price$18,978.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 50 hp, 3600 rpm, 3 ph, 230/460 V, 326TSC Frame, TEFC Enclosure, 60 Hz, 3540 rpm Base, Inverter Duty
Mi Item #18923371
MFR #CSPM4114TS

Mfr description
CSPM4114TS 50HP,3540RPM,3PH,60HZ,326TSC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,978.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    326TSC
  • Opposite Drive End Bearing Size
    6312
  • Overall Length C Dimension
    29.21 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    587 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    3540 rpm
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    112 / 56 A
  • Full Load Efficiency
    94.1 %
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Product Page
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot Mount
  • NEMA Design Class
    B
  • Product Brochure
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)