Motion
CSPM4117T
Super Premium SP4 Severe Duty Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326TC Frame, TEFC Enclosure, 60 Hz, 1185 rpm Base, Inverter Duty
MI ITEM #18923373
MFR #CSPM4117T
List Price$18,316.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326TC Frame, TEFC Enclosure, 60 Hz, 1185 rpm Base, Inverter Duty
MI ITEM #18923373
MFR #CSPM4117T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,316.43/each for your price

Overview

Mfr description
CSPM4117T 30HP,1185RPM,3PH,60HZ,326TC,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Inverter Duty
  • Base RPM
    1185 rpm
  • Ambient Temperature Range
    40 °C / 104 °F
  • Full Load Current
    78 / 39 A
  • Full Load Efficiency
    94.1 %
  • Motor Poles
    6
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    30.71 in
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6312
  • Mounting Type
    C-Face / Foot Mount
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Weight
    675 lbs.
  • Product Brochure
  • Manufacturer Product Page
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought