Motion
CSPM4316T
Super Premium SP4 Severe Duty Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365TC Frame, TEFC Enclosure, 60 Hz, 1785 rpm Base, Inverter Ready
MI ITEM #18923377
MFR #CSPM4316T
List Price$26,567.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365TC Frame, TEFC Enclosure, 60 Hz, 1785 rpm Base, Inverter Ready
MI ITEM #18923377
MFR #CSPM4316T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,567.14/each for your price

Overview

Mfr description
CSPM4316T 75HP,1785RPM,3PH,60HZ,365TC,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Inverter Ready
  • Base RPM
    1785 rpm
  • Ambient Temperature Range
    40 °C / 104 °F
  • Full Load Current
    180 / 90 A
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    4
  • Shaft Diameter
    2.3740 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    33.48 in
  • Drive End Bearing Size
    65BC03J30X
  • Opposite Drive End Bearing Size
    65BC03J30X
  • Mounting Type
    C-Face / Foot Mount
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    H
  • IP Rating
    IP55
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Weight
    958 lbs.
  • Product Brochure
  • Manufacturer Product Page
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text