Motion
FSWDM3551TP-E
Washdown Duty Motor - 3 hp, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1690 rpm Base
MI ITEM #18923405
MFR #FSWDM3551TP-E
Price$6,815.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Motor - 3 hp, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1690 rpm Base
MI ITEM #18923405
MFR #FSWDM3551TP-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,815.86/each

Specifications

Dimensions

  • NEMA Frame Size
    145T
  • Overall Length C Dimension
    16.2800 in, 413.51 mm
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    4.300 A at 460 V
  • Application
    WD All SD Non-Encapsulated
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1690 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    4.3 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    H
  • IP Rating
    IP69
  • KVA Code
    H
  • Model
    3540M
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    F1
  • NEMA Design Class
    D
  • Number Of Speeds
    1
  • Product Type
    Washdown Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    C, UR, US, CURUS, WEEE, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Sealed
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
FSWDM3551TP-E 3HP,1690RPM,3PH,60HZ,145T,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought