Motion
SPM4107TS
Super Premium SP4 Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TS Frame, TEFC Enclosure, 60 Hz, 3545 rpm Base, Continuous Duty
MI ITEM #18923406
MFR #SPM4107TS
Price$9,620.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TS Frame, TEFC Enclosure, 60 Hz, 3545 rpm Base, Continuous Duty
MI ITEM #18923406
MFR #SPM4107TS

Mfr description
SPM4107TS 25HP,3545RPM,3PH,60HZ,284TS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,620.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    284TS
  • Opposite Drive End Bearing Size
    6311
  • Overall Length C Dimension
    26.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    396 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    3545 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    56 / 28 A
  • Full Load Efficiency
    93 %
  • Insulation Class
    F
  • IP Rating
    NONE
  • Manufacturer Product Page
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot Mount
  • NEMA Design Class
    A
  • Product Brochure
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)