Motion
SPM4312T-4
Super Premium SP4 Severe Duty Motor - 50 hp, 1200 rpm, 3 ph, 460 V, 365T Frame, TEFC Enclosure, 60 Hz, 1185 rpm Base, Continuous Duty
Mi Item #18923412
MFR #SPM4312T-4
Price$26,485.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 50 hp, 1200 rpm, 3 ph, 460 V, 365T Frame, TEFC Enclosure, 60 Hz, 1185 rpm Base, Continuous Duty
Mi Item #18923412
MFR #SPM4312T-4

Mfr description
SPM4312T-4 50HP,1185RPM,3PH,60HZ,365T,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,485.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    65BC03J30X
  • Frame Size
    365T
  • Opposite Drive End Bearing Size
    65BC03J30X
  • Overall Length C Dimension
    33.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    928 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    1185 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    55.1 A
  • Full Load Efficiency
    95 %
  • Insulation Class
    F
  • IP Rating
    NONE
  • Manufacturer Product Page
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot Mount
  • NEMA Design Class
    A
  • Product Brochure
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSAUSEEV, CURUSEEV, NEMA PREMIUM
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)