Motion
30304BJ
Tapered Roller Bearing Full Assembly - 20 mm Bore, 52 mm OD, 16.25 mm Width, Standard Precision, 0.0590 in Fillet Radius
Mi Item #18927897
MFR #30304BJ
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 20 mm Bore, 52 mm OD, 16.25 mm Width, Standard Precision, 0.0590 in Fillet Radius
Mi Item #18927897
MFR #30304BJ

Mfr description
30304BJ TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0590 in
  • Outside Diameter
    52 mm
  • Overall Width
    16.25 mm
  • Precision Rating
    Standard
  • Weight
    0.380 lbs

Details

  • Dynamic Load Capacity
    43000.0 N
  • Max Rpm
    10000 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    33500.0 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)