Motion
32028XJDF+KRCA215

NSK CORP, BEARING DIV
32028XJDF+KRCA215

Tapered Roller Bearing Full Assembly - 140 mm Bore, 210 mm OD, 34 mm Width
Mi Item #18927901
MFR #32028XJDF+KRCA215
Price$3,618.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
32028XJDF+KRCA215

Tapered Roller Bearing Full Assembly - 140 mm Bore, 210 mm OD, 34 mm Width
Mi Item #18927901
MFR #32028XJDF+KRCA215

Mfr description
32028XJDF+KRCA215 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,618.30/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter
    210 mm
  • Overall Width
    34 mm
  • Weight
    24.008 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    560000.0 N
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    1110000.0 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)