Motion
32030XJDF+KRCA245

NSK CORP, BEARING DIV
32030XJDF+KRCA245

Tapered Roller Bearing Full Assembly - 150 mm Bore, 225 mm OD, 36 mm Width
Mi Item #18927902
MFR #32030XJDF+KRCA245
Price$4,913.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
32030XJDF+KRCA245

Tapered Roller Bearing Full Assembly - 150 mm Bore, 225 mm OD, 36 mm Width
Mi Item #18927902
MFR #32030XJDF+KRCA245

Mfr description
32030XJDF+KRCA245 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,913.23/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter
    225 mm
  • Overall Width
    36 mm
  • Weight
    29.829 lbs

Details

  • Dynamic Load Capacity
    640000.0 N
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    1300000.0 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)