Motion
HM88649R/HM88610R

NSK CORP, BEARING DIV
HM88649R/HM88610R

Tapered Roller Bearing Full Assembly - 1.3750 in Bore, 2.8440 in OD, 1.0000 in Width, ISO-Normal Precision, 0.0910 in Fillet Radius
Mi Item #18928084
MFR #HM88649R/HM88610R
Price$103.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM88649R/HM88610R

Tapered Roller Bearing Full Assembly - 1.3750 in Bore, 2.8440 in OD, 1.0000 in Width, ISO-Normal Precision, 0.0910 in Fillet Radius
Mi Item #18928084
MFR #HM88649R/HM88610R

Mfr description
HM88649R/HM88610R TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Fillet Radius
    0.0910 in
  • Outside Diameter
    2.8440 in
  • Overall Width
    1.0000 in
  • Precision Rating
    ISO-Normal
  • Weight
    1.091 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    78000 N
  • Max Rpm
    7100 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    83500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)