Motion
M86649R CONE
Tapered Roller Bearing Cone - 1.1870 in Bore, ISO-Normal Precision
Mi Item #18928095
MFR #M86649R CONE
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.1870 in Bore, ISO-Normal Precision
Mi Item #18928095
MFR #M86649R CONE

Mfr description
M86649R CONE TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.1870 in
  • Fillet Radius
    0.0590 in
  • Overall Width
    0.8440 in
  • Precision Rating
    ISO-Normal
  • Weight
    0.465 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    63000 N
  • Max Rpm
    8000 rpm
  • Maximum RPM (Grease)
    5600 rpm
  • Product Type
    Tapered Roller Bearing Cones
  • Static Load Capacity
    64500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)