Motion
TRB2
Tapered Roller Bearing Full Assembly - 0.7500 in Bore, 1.7810 in OD, 0.6100 in Width, 0.0510 in Fillet Radius
Mi Item #18928159
MFR #TRB2
Price$52.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 0.7500 in Bore, 1.7810 in OD, 0.6100 in Width, 0.0510 in Fillet Radius
Mi Item #18928159
MFR #TRB2

Mfr description
TRB2 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0510 in
  • Outside Diameter
    1.7810 in
  • Overall Width
    0.6100 in
  • Weight
    0.291 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    35000.0 N
  • Max Rpm
    12000 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    28900.0 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)