Motion
TRB6
Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Width
Mi Item #18928161
MFR #TRB6
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Width
Mi Item #18928161
MFR #TRB6

Mfr description
TRB6 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3280 in
  • Overall Width
    0.6600 in
  • Weight
    0.4 lbs

Details

  • Dynamic Load Capacity
    34500 N
  • Max Rpm
    8500 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    41500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)