1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SR15W2SS+1060LH-II
Standard Ball Assembly Slide - Rail Size: 15 mm, 1060 mm Long
Mi Item #
18937839
MFR #
SR15W2SS+1060LH-II
Price
$747.40
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC SR15W2SS+1060LH-II
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SR15W2SS+1060LH-II
Standard Ball Assembly Slide - Rail Size: 15 mm, 1060 mm Long
Mi Item #
18937839
MFR #
SR15W2SS+1060LH-II
Mfr description
SR15W2SS+1060LH-II
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$747
.40
/each
Add to Cart
Specifications
Dimensions
Length
1060 mm
Rail Size
15 mm
Details
OAL
1060 mm
Radial Static Load Capacity
20.5 kN, 4608.58 lbf
Rail Style
W - Style
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items