Motion
SR30TB2UU+360L

THK AMERICA INC
SR30TB2UU+360L

Standard Ball Assembly Slide - Rail Size: 30 mm, 360 mm Long
Mi Item #18937933
MFR #SR30TB2UU+360L
Price$638.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR30TB2UU+360L

Standard Ball Assembly Slide - Rail Size: 30 mm, 360 mm Long
Mi Item #18937933
MFR #SR30TB2UU+360L

Mfr description
SR30TB2UU+360L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.83/each

Specifications

Dimensions

  • Length
    360 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.564 kNm, 415.985
  • OAL
    360 mm
  • Radial Static Load Capacity
    64.4 kN, 14477.695 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)