Motion
SSR20XW1SSC1+220LP

THK AMERICA INC
SSR20XW1SSC1+220LP

Standard Ball Assembly Slide - Rail Size: 20 mm, 153.50 mm Stroke, 220 mm Long
Mi Item #18938041
MFR #SSR20XW1SSC1+220LP
Price$363.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XW1SSC1+220LP

Standard Ball Assembly Slide - Rail Size: 20 mm, 153.50 mm Stroke, 220 mm Long
Mi Item #18938041
MFR #SSR20XW1SSC1+220LP

Mfr description
SSR20XW1SSC1+220LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.60/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    20 mm
  • Stroke
    153.50 mm
  • Weight
    1.57 lbs, 0.712 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.138 to 0.723
  • OAL
    220 mm
  • Radial Static Load Capacity
    23.4 kN, 5260.53 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)