Motion
SSR20XV2UU+220L-II

THK AMERICA INC
SSR20XV2UU+220L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
Mi Item #18938080
MFR #SSR20XV2UU+220L-II
Price$356.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XV2UU+220L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
Mi Item #18938080
MFR #SSR20XV2UU+220L-II

Mfr description
SSR20XV2UU+220L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.03/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    20 mm
  • Weight
    0.309 lbs, 0.14 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.0523 to 0.111
  • OAL
    47.70 mm
  • Radial Static Load Capacity
    14.4 kN, 3237.25 lbf
  • Rail Style
    SR Mail
  • Slider Type
    XV-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)