Motion
SSR20XV2SS+1360L

THK AMERICA INC
SSR20XV2SS+1360L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1265 mm Stroke, 1360 mm Long
Mi Item #18938084
MFR #SSR20XV2SS+1360L
Price$772.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XV2SS+1360L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1265 mm Stroke, 1360 mm Long
Mi Item #18938084
MFR #SSR20XV2SS+1360L

Mfr description
SSR20XV2SS+1360L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.65/each

Specifications

Dimensions

  • Length
    1360 mm
  • Rail Size
    20 mm
  • Stroke
    1265 mm
  • Weight
    6.914 lbs, 3.136 kg

Details

  • OAL
    1360 mm
  • Radial Static Load Capacity
    28.8 kN, 6474.498 lbf
  • Rail Style
    SR Mail
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)