Motion
SSR20XV4SS+820L

THK AMERICA INC
SSR20XV4SS+820L

Standard Ball Assembly Slide - Rail Size: 20 mm, 820 mm Long
Mi Item #18938086
MFR #SSR20XV4SS+820L
Price$848.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XV4SS+820L

Standard Ball Assembly Slide - Rail Size: 20 mm, 820 mm Long
Mi Item #18938086
MFR #SSR20XV4SS+820L

Mfr description
SSR20XV4SS+820L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.40/each

Specifications

Dimensions

  • Length
    820 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 0.295 kNm, MB: 0.184 kNm, MC: 0.615
  • OAL
    820 mm
  • Radial Static Load Capacity
    46.7 kN, 10498.58 lbf
  • Rail Style
    SR Mail
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)