Motion
SSR25XW1UU+160LY

THK AMERICA INC
SSR25XW1UU+160LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18938088
MFR #SSR25XW1UU+160LY
Price$323.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR25XW1UU+160LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18938088
MFR #SSR25XW1UU+160LY

Mfr description
SSR25XW1UU+160LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.20/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    25 mm
  • Weight
    0.882 lbs, 0.4 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.258 kNm to 1.42
  • OAL
    160 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.045 lbf
  • Rail Style
    Profiled
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)