Motion
SSR25XW2UU+1420LY

THK AMERICA INC
SSR25XW2UU+1420LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 1420 mm Long
Mi Item #18938100
MFR #SSR25XW2UU+1420LY
Price$848.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR25XW2UU+1420LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 1420 mm Long
Mi Item #18938100
MFR #SSR25XW2UU+1420LY

Mfr description
SSR25XW2UU+1420LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.40/each

Specifications

Dimensions

  • Length
    1420 mm
  • Rail Size
    25 mm
  • Weight
    10.21 lbs, 4.63 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.258 kNm, 2283.5 lbf/in
  • OAL
    1420 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Rail Style
    Profiled
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)