Motion
SSR25XV1UU+220LY

THK AMERICA INC
SSR25XV1UU+220LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 220 mm Long
Mi Item #18938119
MFR #SSR25XV1UU+220LY
Price$252.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR25XV1UU+220LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 220 mm Long
Mi Item #18938119
MFR #SSR25XV1UU+220LY

Mfr description
SSR25XV1UU+220LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.50/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    25 mm
  • Weight
    0.948 lbs, 0.43 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.186 kNm to 1.12 kNm, 1646.23 lbf/in to 9912.79 lbf/in
  • OAL
    66.70 mm
  • Radial Static Load Capacity
    34.4 kN, 7733.43 lbf
  • Rail Style
    Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)