Motion
SSR25XTB2SSC1+520LY-II

THK AMERICA INC
SSR25XTB2SSC1+520LY-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 520 mm Long
Mi Item #18938129
MFR #SSR25XTB2SSC1+520LY-II
Price$611.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR25XTB2SSC1+520LY-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 520 mm Long
Mi Item #18938129
MFR #SSR25XTB2SSC1+520LY-II

Mfr description
SSR25XTB2SSC1+520LY-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.05/each

Specifications

Dimensions

  • Length
    520 mm
  • Rail Size
    25 mm

Details

  • Moment Capacity
    0.446 kNm, 3947.43 lbf/in
  • OAL
    520 mm
  • Radial Static Load Capacity
    52.7 kN, 11847.43 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)