Motion
SSR30XW2UU+1160L-II

THK AMERICA INC
SSR30XW2UU+1160L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1160 mm Long
MI ITEM #18938136
MFR #SSR30XW2UU+1160L-II
Price$871.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR30XW2UU+1160L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1160 mm Long
MI ITEM #18938136
MFR #SSR30XW2UU+1160L-II

Mfr description
SSR30XW2UU+1160L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.12/each

Specifications

Dimensions

  • Length
    1160 mm
  • Rail Size
    30 mm
  • Weight
    12.76 lbs, 5.788 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.446 kNm to 2.4 kNm, 3947.44 lbf/in to 21241.84 lbf/in
  • OAL
    1160 mm
  • Radial Static Load Capacity
    52.7 kN, 11847.43 lbf
  • Rail Style
    Profiled
  • Slider Type
    XW-Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)