Motion
SSR25XV2SSC1M+340LYM

THK AMERICA INC
SSR25XV2SSC1M+340LYM

Standard Ball Assembly Slide - Rail Size: 25 mm, 340 mm Long
Mi Item #18938172
MFR #SSR25XV2SSC1M+340LYM
Price$967.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR25XV2SSC1M+340LYM

Standard Ball Assembly Slide - Rail Size: 25 mm, 340 mm Long
Mi Item #18938172
MFR #SSR25XV2SSC1M+340LYM

Mfr description
SSR25XV2SSC1M+340LYM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.07/each

Specifications

Dimensions

  • Length
    340 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • OAL
    340 mm
  • Radial Static Load Capacity
    34.4 kN, 7733.427 lbf
  • Rail Style
    Tapped Rail
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)