Motion
HSR25CA2SS+1240L-II

THK AMERICA INC
HSR25CA2SS+1240L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 1240 mm Long
Mi Item #18938187
MFR #HSR25CA2SS+1240L-II
Price$1,032.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25CA2SS+1240L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 1240 mm Long
Mi Item #18938187
MFR #HSR25CA2SS+1240L-II

Mfr description
HSR25CA2SS+1240L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.73/each

Specifications

Dimensions

  • Length
    1240 mm
  • Rail Size
    25 mm
  • Weight
    9.793 lbs, 4.442 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.218 kNm, 160.79
  • OAL
    1240 mm
  • Radial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)