Motion
HSR55CA2SS+1500L

THK AMERICA INC
HSR55CA2SS+1500L

Standard Ball Assembly Slide - Rail Size: 55 mm, 1500 mm Long
MI ITEM #18938207
MFR #HSR55CA2SS+1500L
Price$2,340.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR55CA2SS+1500L

Standard Ball Assembly Slide - Rail Size: 55 mm, 1500 mm Long
MI ITEM #18938207
MFR #HSR55CA2SS+1500L

Mfr description
HSR55CA2SS+1500L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,340.68/each

Specifications

Dimensions

  • Length
    1500 mm
  • Rail Size
    55 mm
  • Weight
    59.855 lbs, 27.15 kg

Details

  • Axial Static Load Capacity
    101 kN, 22705.7 lbf
  • Moment Capacity
    1.5 kNm, 1106.3
  • OAL
    1500 mm
  • Radial Static Load Capacity
    101 kN, 22705.7 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)