Motion
HSR25CB2SS+1600L

THK AMERICA INC
HSR25CB2SS+1600L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1600 mm Long
Mi Item #18938216
MFR #HSR25CB2SS+1600L
Price$1,181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25CB2SS+1600L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1600 mm Long
Mi Item #18938216
MFR #HSR25CB2SS+1600L

Mfr description
HSR25CB2SS+1600L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,181.70/each

Specifications

Dimensions

  • Length
    1600 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    35.5 kN
  • Moment Capacity
    0.324
  • OAL
    1600 mm
  • Radial Static Load Capacity
    35.5 kN
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)