Motion
HSR35HB1SS+280L-II

THK AMERICA INC
HSR35HB1SS+280L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18938231
MFR #HSR35HB1SS+280L-II
Price$517.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35HB1SS+280L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18938231
MFR #HSR35HB1SS+280L-II

Mfr description
HSR35HB1SS+280L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.63/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    1.49 to 7.13 kNm, 1098.97 to 5258.81
  • OAL
    280 mm
  • Radial Static Load Capacity
    91.7 kN, 20615.02 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)