Motion
HSR20R2UU+940L

THK AMERICA INC
HSR20R2UU+940L

Standard Ball Assembly Slide - Rail Size: 20 mm, 940 mm Long
Mi Item #18938284
MFR #HSR20R2UU+940L
Price$739.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20R2UU+940L

Standard Ball Assembly Slide - Rail Size: 20 mm, 940 mm Long
Mi Item #18938284
MFR #HSR20R2UU+940L

Mfr description
HSR20R2UU+940L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.83/each

Specifications

Dimensions

  • Length
    940 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    No
  • OAL
    940 mm
  • Radial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)