Motion
HSR25R2SSC1+460LP-II

THK AMERICA INC
HSR25R2SSC1+460LP-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 460 mm Long
Mi Item #18938340
MFR #HSR25R2SSC1+460LP-II
Price$858.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25R2SSC1+460LP-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 460 mm Long
Mi Item #18938340
MFR #HSR25R2SSC1+460LP-II

Mfr description
HSR25R2SSC1+460LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.50/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    25 mm
  • Weight
    5.97 lbs, 2.708 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Moment Capacity
    0.324 to 1.8 kNm, 2867.64 to 15931.33 lbf/in
  • OAL
    460 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.046 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)